The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Universal wheel brush with sanding bristles, wave form, with shank
Easy and fast removal of discolouration on filling rods in railing construction
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- The sanding bristles made of elastic polyamide fibres adapt to the contour of the surface and ensure the finest results
- No or only a small change in the geometry of the workpiece
- The sanding bristles work not only at the tips but also on the sides, due to the polyamide fibres interspersed with abrasive grain
- For use on die grinders and drills
- Best surface results are achieved between 8,000 and 10,000 rpm
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes
- This article 5465440707 features plastic protection to prevent damage to workpieces
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Suitable for steel, stainless steel, aluminium, wood and plastic
- Removing paint or stains
- Deburring, polishing and structuring
- Wood care
- Ideal edge rounding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!