For detailed information, other images and documents, please select individual articles from the following table.
Wheel brush Steel, knotted, with shank
Ideal for use on steel and cast parts. For medium- to heavy-duty brushing.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Aggressive brushing effect with high wear resistance thanks to knotted wires
- Optimal access of hard-to-reach areas such as grooves and recesses
- Aggressive brushing effect due to high stiffness of the wire knots
- For use on die grinders and drills
- For optimal performance, use a tool drive with at least 500 W
- High speeds improve brush performance and service life
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Ideal for removing underbody seals
- Removes scale, rust, varnish, slag and rubber residues
- Deburring edges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!