For detailed information, other images and documents, please select individual articles from the following table.
Welding spray Perfect
Biological welding protection spray for aluminium, structural steel, non-ferrous base metals, stainless steels and welding torch nozzles.
Exclusively for trade customers
Register now and access more than 15,000 products
Variants
Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Prevents burning-on of weld splatter on metals, VA materials and on welding torch nozzles
Contributes towards optimum welding work. Starting points for corrosion are prevented
Does not spread
The thixotropic effect also adheres the active agent to vertical surfaces without running off or forming droplets
Harmless when subsequently galvanising and painting
- Disruptive crack products are avoided due to the minimal proportion of organic substances.
This allows welding residues to be removed effortlessly.
- Any subsequent galvanising or painting is then easily possible
Cooling effect
Colour runs when VA welding are minimised thanks to the cooling effect
Silicone-free
Subsequent treatments such as painting are not adversely affected
Corrosion protection
The thin film simultaneously acts as temporary corrosion protection
Solvent-free
Free from CHCs and other solvents
Release agents must always be applied sparingly. This is necessary to prevent the possibility of pores forming in the welded material or hydrogen-induced cracks occurring in sensitive steels under critical stresses.
Before galvanizing, thoroughly clean the work pieces using a hot water high-pressure cleaner or solvent-containing degreaser.
This information is only a recommendation based on our experience. Preliminary testing required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!