For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode universal blue
Good weldability in all positions, particularly in descending position.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Suitable for connecting steel to galvanised/plain steel
- Good gap closure
- Easy slag removal
- Even weld texture
- Good re-ignition
The electrode can be welded with direct current -pole (+pole) and alternating current.
Approvals, suitability tests: DB
Connection welds in steel, automotive, container, boiler and shipbuilding on non-alloyed steels, such as St. 33 – St. 52, boiler plate H I– H III, 17Mn4, GS 38 – GS 52. Also suitable for base materials P235 / S235 - P355 / S355, shipbuilding steels A - D, A32 - 32, A36 - D36 among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!