For detailed information, other images and documents, please select individual articles from the following table.
Welding electrode standard green
Good weldability in all layers, even in a slightly inclined position (10–20°)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Particularly suitable for galvanised steel on galvanised steel
- Good re-ignition
- Few splash losses
- Easy slag removal
- Even weld texture
The electrode can be welded with direct current -pole (+pole) and alternating current.
Approvals, suitability tests: DB
Connection welds in steel, automotive, machine, container and boiler construction on non-alloyed steels, such as St. 33 – St. 52, boiler plate H I – H III, St. 35.8, St. 45.8, GS 38 – GS 52, also suitable for thin sheet welds. Also suitable for base materials P235 / S235 - P355 / S355, shipbuilding steel GL-A and others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!