Washers

Sort by

Top seller
Popular products from category Washers

WÜRTH WASHERS: RESISTANT PARTS FOR OPTIMAL FIXING

Very useful for all fastening or tightening work, washers are mechanical parts designed to withstand the pressure caused by the use of screws. Würth offers you a wide choice of different types of ring washers: steel washers, stainless steel washers, spring washers, spring washers, etc.

A COMPLETE RANGE OF WASHERS FOR ALL YOUR FASTENERS

The role of the washer is to protect the surface of the part to be clamped. By locking the screw, it also guarantees optimum adhesion of the fixing system. Its use indeed allows an elastic return which greatly reduces the risk of possible separation. Depending on the needs, there are different types of washers. The narrow flat washer is the most common.
Support washers or cup washers are used to provide protection to the screwed surface. The spring washer meets specific needs, making it possible to resist shocks and vibrations. Having a braking role, the fan washer has for its part an external or internal toothing. Its teeth are fixed in the object in which it is screwed and thus allows maximum fixation.
Professionals working in the mechanical sector use washers of various thicknesses and materials, in particular stainless steel (A2 or A4 stainless steel), brass and zinc-plated steel. The minimum thickness of the washers is 2mm and reaches a maximum of 7mm with several intermediate sizes suitable for all needs. Corner washers are essential for the optimum transfer of tension loads from metal / wood fittings with countersunk screws. Find all sizes and types of washers online, purchase the quantity you need for your project.

WASHERS ADAPTED TO DIFFERENT USES

Depending on the desired use, ring washers are available in different materials. If classic steel is a resistant model, stainless steel material is preferred for outdoor use. To always have the right washer model available for you, Würth provides you with practical washer sets. Neatly stored in different compartments, the washers can be found easily.
You will find the puck you need in an instant. See also our mixed fasteners cabinets with screw metric thread, wood screws, tapping screws, nuts...