For detailed information, other images and documents, please select individual articles from the following table.
Automatic Cable Reel/Extension Lead Brennenstuhl
Retractable Extension Lead with 18m cable length H07RN-F 3G1,5 for safe storage and professional use, oil resistant.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Easy and safe storage
- With mounting facilities for wall and ceiling installation
- Slewable up to 180°
- Extension cable made from oil resistant Rubber-Neoprene
- Safety cut-out
- Nominal current: 13 A
- Plug: BS 1363
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
For use in workshops
Min/max temp -10°C to 40°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!