VS TAL GATE PRO wall cupboard pull-out
VS TAL GATE PRO wall cupboard pull-out - 1
VS TAL GATE PRO wall cupboard pull-out - 2
VS TAL GATE PRO wall cupboard pull-out - 3
VS TAL GATE PRO wall cupboard pull-out - 4
VS TAL GATE PRO wall cupboard pull-out - 5
VS TAL GATE PRO wall cupboard pull-out - 6
VS TAL GATE PRO wall cupboard pull-out - 7
VS TAL GATE PRO wall cupboard pull-out - 8
VS TAL GATE PRO wall cupboard pull-out - 9
VS TAL GATE PRO wall cupboard pull-out - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL GATE PRO wall cupboard pull-out

When the door is opened the baskets automatically extend out of the unit

See product details

Available in 24 versions
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
  • Pull out frame height adjustable

  • Tool-free frame assembly for the lower guide

  • Tool-free connection between the carrier and support frame

  • 3 different basket variants available, which can be individually adjusted in height

  • Load capacity of front baskets up to 20 kg (5 kg per basket) and extension up to 80 kg (20 kg per basket)
Notice

Delivery time approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!