VS TAL LARDER wall cupboard full pull-out
VS TAL LARDER wall cupboard full pull-out - 1
VS TAL LARDER wall cupboard full pull-out - 2
VS TAL LARDER wall cupboard full pull-out - 3
VS TAL LARDER wall cupboard full pull-out - 4
VS TAL LARDER wall cupboard full pull-out - 5
VS TAL LARDER wall cupboard full pull-out - 6
VS TAL LARDER wall cupboard full pull-out - 7
VS TAL LARDER wall cupboard full pull-out - 8
VS TAL LARDER wall cupboard full pull-out - 9
VS TAL LARDER wall cupboard full pull-out - 10
VS TAL LARDER wall cupboard full pull-out - 11
VS TAL LARDER wall cupboard full pull-out - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS TAL LARDER wall cupboard full pull-out

With built-in self-closing and damping functions

See product details

Available in 28 versions
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
Installation advantages:


  • Self-locking system enables the frame to be mounted on the upper and lower slides without using any tools

  • The front is easy and convenient to adjust thanks to 3D front adjustment

  • Fits four or five baskets, depending on the cabinet height

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Easy to pull out and put away entire system thanks to the power mechanism. A fully loaded drawer can be moved effortlessly with just one finger

  • Convenient access to all the contents of the cabinet as the drawer extends fully out of the cabinet and the baskets can be accessed from both sides

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • The integrated damping mechanism ensures smooth and silent motion
Notice

Delivery time approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!