For detailed information, other images and documents, please select individual articles from the following table.
Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS In accordance with DIN 4108-3
Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- WÜTOP® SD Vario Plus is a vapour-permeable, moisture-variable and airtight vapour retarder for the refurbishment of old buildings, interior renovation and loft conversion.
- Improved fire rating B-s1, d0
- When combined with WÜTOP® breathable and non-breathable membranes and EURASOL® adhesive tapes, it can be used to create modern air- and windproof structures in accordance with the current German Buildings Energy Act (GEG).
- The variable sd value of the WÜTOP® SD Vario Plus can only be recorded using a dynamic calculation programme.
- A fixed sd value of approx. 2 m should be expected when calculating using a stationary procedure.
System
2-layer vapour retarder made from moisture-variable polyamide with stabilising PP fleece.
For universal use
- Roofs, walls and floors
- Renovation of old buildings from the outside (sub and top processes)
- Damp new buildings (with adequate ventilation)
Saves time and money
- Installation grid for easy and quick installation (10 x 10 cm)
- Very robust and tear-resistant thanks to PP fleece backing
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!