Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Particle board screw Wüpofast ® 2.0
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 8
Particle board screw  Wüpofast <SUP>®</SUP> 2.0 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Galvanised steel, partial thread, self-countersinking head, PZ drive

  • Head type: Countersunk head
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head access hole diameter Head diameter Quantity PU
price/PU
019861440
4.0 mm 40 mm mm 7.9 mm
500 pcs
0198613540
3.5 mm 40 mm 6.9 mm
500 pcs
019861450
4.0 mm 50 mm 7.9 mm
500 pcs
019861460
4.0 mm 60 mm 7.9 mm
250 pcs
019861470
4.0 mm 70 mm 7.9 mm
200 pcs
0198614550
4.5 mm 50 mm 8.8 mm
250 pcs
0198614560
4.5 mm 60 mm 8.8 mm
250 pcs
0198614570
4.5 mm 70 mm 8.8 mm
200 pcs
0198614580
4.5 mm 80 mm 8.8 mm
200 pcs
019861550
5.0 mm 50 mm 9.5 mm
250 pcs
019861560
5.0 mm 60 mm 9.5 mm
250 pcs
019861570
5.0 mm 70 mm 9.5 mm
200 pcs
019861580
5.0 mm 80 mm 9.5 mm
100 pcs
019861590
5.0 mm 90 mm 9.5 mm
100 pcs
0198615100
5.0 mm 100 mm 9.5 mm
100 pcs
0198615110
5.0 mm 110 mm 9.5 mm
100 pcs
0198615120
5.0 mm 120 mm 9.5 mm
100 pcs
019861670
6.0 mm 70 mm 12 mm
100 pcs
019861680
6.0 mm 80 mm 12 mm
100 pcs
019861690
6.0 mm 90 mm 12 mm
100 pcs
0198616120
6.0 mm 120 mm 12 mm
100 pcs
0198616140
6.0 mm 140 mm 12 mm
100 pcs
0198616160
6.0 mm 160 mm 12 mm
100 pcs
019861555
5 mm 55 mm 10 mm
250 pcs
0198616110
6 mm 110 mm 12 mm
100 pcs
0198616180
6 mm 180 mm 12 mm
100 pcs
0198616200
6 mm 200 mm 12 mm
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

The screw that bites



Countersunk milling head


  • 2 processes in one: screwing-in and countersinking

  • Suitable for use on wood and hardware

  • Prevents surfaces from cracking, splitting or breaking up

  • Even screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision