Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Particle board screw Wüpofast ® 2.0
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 1
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 2
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 3
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 4
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 5
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 6
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 7
Particle board screw Wüpofast <SUP>®</SUP> 2.0 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast ® 2.0

Galvanised steel, full thread, flat countersunk head, PZ drive

  • Head type: Countersunk head
  • Surface: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 55 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
019864 40
4.0 mm 40 mm 7.9 mm 2.5 mm
019864 45
4.0 mm 45 mm 7.9 mm 2.5 mm
500 pcs
019864 50
4.0 mm 50 mm 7.9 mm 2.5 mm
500 pcs
019864 55
4 mm 55 mm 7.9 mm 2.5 mm
250 pcs
019864 60
4.0 mm 60 mm 7.9 mm 2.5 mm
250 pcs
019864520
4.5 mm 20 mm 8.8 mm 2.7 mm
500 pcs
019864525
4.5 mm 25 mm 8.8 mm 2.7 mm
500 pcs
019864530
4.5 mm 30 mm 8.8 mm 2.7 mm
500 pcs
019864535
4.5 mm 35 mm 8.8 mm 2.7 mm
500 pcs
019864540
4.5 mm 40 mm 8.8 mm 2.7 mm
500 pcs
019864545
4.5 mm 45 mm 8.8 mm 2.7 mm
500 pcs
019864550
4.5 mm 50 mm 8.8 mm 2.7 mm
250 pcs
019864560
4.5 mm 60 mm 8.8 mm 2.7 mm
250 pcs
019865 20
5 mm 20 mm 10 mm 3.1 mm
500 pcs
019865 25
5.0 mm 25 mm 9.5 mm 3.1 mm
500 pcs
019865 30
5.0 mm 30 mm 9.5 mm 3.1 mm
500 pcs
019865 35
5.0 mm 35 mm 9.5 mm 3.1 mm
500 pcs
019865 40
5.0 mm 40 mm 9.5 mm 3.1 mm
500 pcs
019865 45
5.0 mm 45 mm 9.5 mm 3.1 mm
250 pcs
019865 50
5.0 mm 50 mm 9.5 mm 3.1 mm
250 pcs
019865 60
5.0 mm 60 mm 9.5 mm 3.1 mm
250 pcs
019865 70
5.0 mm 70 mm 9.5 mm 3.1 mm
200 pcs
019865 80
5.0 mm 80 mm 9.5 mm 3.1 mm
100 pcs
019866 50
6.0 mm 50 mm 12 mm 4.2 mm
250 pcs
019866 60
6.0 mm 60 mm 12 mm 4.2 mm
200 pcs
019866 70
6.0 mm 70 mm 12 mm 4.2 mm
200 pcs
019866 80
6.0 mm 80 mm 12 mm 4.2 mm
100 pcs
019863516
3.5 mm 16 mm 6.9 mm 2.1 mm
1000 pcs
019863 35
3.0 mm 35 mm 5.9 mm 1.8 mm
1000 pcs
019863 12
3.0 mm 12 mm 5.9 mm 1.8 mm
1000 pcs
019863 16
3.0 mm 16 mm 5.9 mm 1.8 mm
1000 pcs
019863 40
3.0 mm 40 mm 5.9 mm 1.8 mm
500 pcs
019863520
3.5 mm 20 mm 6.9 mm 2.1 mm
1000 pcs
019863525
3.5 mm 25 mm 6.9 mm 2.1 mm
1000 pcs
019863530
3.5 mm 30 mm 6.9 mm 2.1 mm
1000 pcs
019863535
3.5 mm 35 mm 6.9 mm 2.1 mm
1000 pcs
019863540
3.5 mm 40 mm 6.9 mm 2.1 mm
500 pcs
019863515
3.5 mm 15 mm 6.9 mm 2.1 mm
1000 pcs
019863513
3.5 mm 13 mm 6.9 mm 2.1 mm
1000 pcs
019864 13
4 mm 13 mm 7.9 mm 2.5 mm
1000 pcs
019865 16
5 mm 16 mm 10 mm 3.1 mm
500 pcs
019866 40
6 mm 40 mm 12 mm 4.2 mm
250 pcs
019863 10
3.0 mm 10 mm 5.9 mm 1.8 mm
1000 pcs
019863 15
3 mm 15 mm 5.9 mm 1.8 mm
1000 pcs
019863 20
3.0 mm 20 mm 5.9 mm 1.8 mm
1000 pcs
019863 25
3.0 mm 25 mm 5.9 mm 1.8 mm
1000 pcs
019863 30
3.0 mm 30 mm 5.9 mm 1.8 mm
1000 pcs
019863512
3.5 mm 12 mm 6.9 mm 2.1 mm
1000 pcs
019863545
3.5 mm 45 mm 6.9 mm 2.1 mm
500 pcs
019863550
3.5 mm 50 mm 6.9 mm 2.1 mm
500 pcs
019864 16
4.0 mm 16 mm 7.9 mm 2.5 mm
1000 pcs
019864 20
4.0 mm 20 mm 7.9 mm 2.5 mm
019864 25
4.0 mm 25 mm 7.9 mm 2.5 mm
1000 pcs
019864 30
4.0 mm 30 mm 7.9 mm 2.5 mm
019864 35
4.0 mm 35 mm 7.9 mm 2.5 mm
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

The screw that bites



Flat countersunk head


  • Suitable for use on wood and hardware

  • Screws into hardware without damaging the coating


Reamer (measurements 5 x 70 mm)


  • Reduces friction during screw-in by 40%

  • Less stress on electrical tools (longer service life)


Fine pitch/coarse pitch thread


  • Fine pitch thread on small screws for better grip on particle board

  • Coarse pitch thread for faster screw-in


Reamer incorporated in the thread


  • Less effort required during screw-in thanks to the reduction in friction

  • Reduces cracking


Needle tip


  • Allows optimal contact without slipping

  • The thread reaches right to the end of the tip

  • Does not damage the surface


PZD drive


  • The most popular drive on the market

  • Good insertion/centring

  • Good adhesion

  • Improved drive precision