For detailed information, other images and documents, please select individual articles from the following table.
Longlife & Speed ceramic abrasive grain vulcanised fibre disc
Blue/green for steel and stainless steel (professional stainless steel).
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Lowest roughness and perfect surface finish thanks to precision-shaped uniform abrasive grain
Extremely high removal rate with cool sanding
Due to high-performance abrasive grain and grinding-active cover layer
Minimal contact pressure required
Because of the high-performance abrasive grain
Extremely long service life
Thanks to the precision-shaped, uniform and vertically arranged abrasive grain
Free from iron, chlorine and sulphur (<= 0.1 %)
Precision-shaped, fully uniform Cubitron® II grain does not correspond to any of the numerous global grain standards (e.g. FEPA). For this reason, the grain size is shown with a + sign and empirically assigned to known grain series (e.g. 36+).
3M® and Cubitron® are brand names of the 3M Company
Used to grind edges and surfaces, dressing and smoothing, deburring and for processing welding seams
For use on hand-held pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a support plate
Materials to be processed: Stainless steel; rust, acid and heat-resistant steel (high-alloyed); steel and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!