For detailed information, other images and documents, please select individual articles from the following table.
Ventilation pipe clamp TIPP® AERO
For attaching spiral ducts in accordance with DIN 24145/EN 1506 in air conditioning and ventilation systems and process engineering.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Specially designed for ventilation pipes
Two sealing plugs
Improved adjustment to pipe tolerances
Practical sealing plugs
Recessed head up to a nominal width of 400, hexagonal bolt M10 including nut from a nominal width of 450
Quick-action coupling up to DN 400
Quick and easy mounting. Can also be mounted individually. When the clamp is closed, the closure snaps into the screw.
High-quality galvanising up to DN 400
Extremely attractive appearance for visible areas
TIPP® pipe clamps are particularly characterised by:
- Sound insulation for DIN 4109
- Resistance to ageing and weathering
1. Rubber insert:
- EPDM profile rubber insert for DIN 4109
- Heat resistance: -50°C to +110°C
- Halogen and silicone-free
2. Ventilation clamp:
- Galvanised up to 400 mm
- Sendzimir-galvanised strip material from 450 mm
- Nut-and-washer assembly M8/M10 throughout
- Sealing plugs: M6 x 25 mm
- Crosshead screw up to DN 315, M6 x 40 mm
- Crosshead screw DN 355 + DN 400, M10 x 35 mm + hexagonal nut M10, DIN 934 from DN 450
Advantage of 2 sealing plugs
Improved adjustment to pipe tolerances
Advantages of quick-action coupling
- Quick and easy mounting
- Can also be mounted individually
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!