Professional vent hose
Professional vent hose - 1
Professional vent hose - 2
Professional vent hose - 3
Professional vent hose - 4
Professional vent hose - 5
Professional vent hose - 6

For detailed information, other images and documents, please select individual articles from the following table.

Professional vent hose

Connection for two diameters, DN 70/100
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
Long connection lengths


  • Up to approx. 80 cm with DN 100/100, up to approx. 87 cm with DN 100/70

  • Problem-free coverage of long distances

  • No need to interlock two hoses.

  • Fewer moulded parts required


High flexibility with a max. flexible length (Lflex) of approx. 67 cm


This covers almost all installation situations



Dimensionally stable


  • No flow constriction even under extreme bending strain

  • No sagging


Push-fit connection instead of clamps


Easy and quick installation by clipping on to ventilation tile/guttering pipe (sealed with rubber ring) and inserting into ventilation pipe/drainpipe.



Connection DN 100 with rubber ribs


  • Improved seal

  • Also fits in DN 100 cut-off pipes without sleeve

  • Cut-offs can be reused


Cutting bead for easy cutting to desired nominal diameter

Notice

For complete disassembly at connections 4 or 9 leave rings closed (see drawing, specifications A and B).