For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger WBC-15
The all-round charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with capacities between 40 and 230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Flexible application depending on the situation
- Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold
- Selection of different battery types - wet/AGM/EFB (start/stop)/lithium
Intelligent microprocessor charging technology
- Charges up to 3 times faster than conventional devices
- Charges deeply discharged batteries as low as 0.5 V residual voltage
Maximum safety
- Protection against overcharging, reverse polarity, voltage spikes, etc.
- Best temperature monitoring by means of sensor and ventilation system
- Charging stops automatically if risks are detected
1. Red terminal on + pole, then black terminal on vehicle ground or - pole
2. Connect power cable to 230 V socket
3. First select charging mode, then battery type
4. Press the mode button for 3 seconds to interrupt or stop the charge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!