For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger WBC-15
The all-round charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with capacities between 40 and 230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Flexible application depending on the situation
- Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold
- Selection of different battery types - wet/AGM/EFB (start/stop)/lithium
Intelligent microprocessor charging technology
- Charges up to 3 times faster than conventional devices
- Charges deeply discharged batteries as low as 0.5 V residual voltage
Maximum safety
- Protection against overcharging, reverse polarity, voltage spikes, etc.
- Best temperature monitoring by means of sensor and ventilation system
- Charging stops automatically if risks are detected
1. Red terminal on + pole, then black terminal on vehicle ground or - pole
2. Connect power cable to 230 V socket
3. First select charging mode, then battery type
4. Press the mode button for 3 seconds to interrupt or stop the charge
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!