Battery charger 12/24 V 8 A lithium/lead 10-240 Ah
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 1
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 2
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 3
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 4
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 5
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 6
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 7
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 8
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 9
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 10
Battery charger 12/24 V 8 A lithium/lead 10-240 Ah - 11

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12/24 V 8 A lithium/lead 10-240 Ah

Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries
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
  • Compact and robust device with dust-proof, splash-proof and UV-resistant housing

  • Rubberised underside to prevent scratching the vehicle paint and slipping

  • Repair mode for recovery of deeply discharged, sulphated or low-capacity batteries

  • Power supply function for disconnecting the battery from the vehicle without losing any important configurations

  • Automatic battery detection and selection of 8 charging modes

  • Charges batteries with a residual voltage of > 2.0 V at 12 V vehicle electrical system voltage and 14.0 V at 24 V vehicle electrical system voltage

  • Maintenance charge for wintering, storage, exhibition etc.
Notice
  • Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures

  • Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)

  • Battery change: Power supply function for battery replacement without data loss
VoltageModeCharging currentCharging voltageBattery capacity
12 VNORMAL7.5 A14.5 V18–240 Ah
12 VCOLD/AGM7.5 A14.7 V18–240 Ah
24 VNORMAL3.75 A29 V10-120 Ah
24 VCOLD/AGM3.75 A29.4 V10-120 Ah
12 VRECOVER2 A16 V18–240 Ah
13.6 VPOWER SUPPLY5 A13.6 VPOWER SUPPLY
12 VADVANCED AGM7.5 A15 V18–240 Ah
12.8 VLITHIUM5 A14.6 V10-80 Ah
Application area