Varioprimer safe + easy
Varioprimer safe + easy - 1
Varioprimer safe + easy - 2
Varioprimer safe + easy - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Varioprimer safe + easy

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

See product details

Available in 2 versions
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
4-in-1 system


  • Adhesion agent

  • Corrosion protection

  • Activator

  • Protects the adhesive from UV radiation


Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic screen printing, lacquer and various metals



Corrosion protection for plain metal surfaces



Activator for trimming (remaining bead) and PU/PVC pre-coated windows

Notice

Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens without screen-printed edge, UV protection for the adhesive surface (to protect the primer) is mandatory.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.