VDE cable shears standard: EN 60900. IEC 900.
VDE cable shears standard: EN 60900. IEC 900. - 1
VDE cable shears standard: EN 60900. IEC 900. - 2
VDE cable shears standard: EN 60900. IEC 900. - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE cable shears standard: EN 60900. IEC 900.
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
  • Handle: Dip-insulated plastic, impact-resistant

  • Cutting edge: Hardened, precision-ground –> works without compressing cables

  • Pivot arms: Lever transmission -> i.e. minimal force required

  • Joint: Screw joint, adjustable

  • Head: Forged special steel, replaceable

  • Application: Cutting, stripping
Notice

Not suitable for steel wire