For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® beam clamp, standard With unthreaded through hole
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- VdS-authorised and approved for use in construction of stationary fire extinguishing systems
- FM approval
- With hexagon adjusting screw DIN933/8.8; screw end with ring cutter
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.
For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!