For detailed information, other images and documents, please select individual articles from the following table.
Universal switch cabinet key 12 in 1
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- The new generation of switch cabinet keys can cover up to 12 closure systems
Profiles
- Square socket:5, 6, 7 and 8 mm
- Triangular socket:7, 8 and 9 mm
- Hexagon socket: 1/4 inch and 7 mm
- Two-wing: 3, 4 and 5 mm
For example, for all conventional closure systems in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry, trade etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!