For detailed information, other images and documents, please select individual articles from the following table.
Universal slide hammer
For straightening deformations on sheet metal parts, 4 kg
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Ideal accessory for Bi-Puller
Universal application thanks to conventional threaded connection (internal thread M14 x 2, 17 mm deep)
Existing systems can be combined
Wheel arches and rear panels can also be roughly straightened using the included round hook
Can also be used without Bi-Puller
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!