For detailed information, other images and documents, please select individual articles from the following table.
Underseal
Bitumen-based coating compound containing solvents, cannot be painted over
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- With long-term protection and anti-humming effect
- Resistant to splash water and salt water, weak acids and bases
After use, turn the aerosol can upside down and spray until the valve is empty. Do not spray on joints, engines, gears and brake systems. Working pressure 3-6 bar when applying with underbody protection gun, art. no.: 0891110640.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For repairing and protecting concealed areas that do not need to be painted over. Particularly suited for use as an anti-humming compound in external applications involving e.g. wheel wells, undercarriage etc.
Shake the can well before use. The surface must be dry and free from rust, dirt and grease. Optimal spraying distance is 30 cm. Allow the product to dry between coatings in case of thicker coatings. Working pressure: 3-6 bar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!