Underlay/non-breathable membrane STAMISOL EXTREME PACK 500

For detailed information, other images and documents, please select individual articles from the following table.

Underlay/non-breathable membrane STAMISOL EXTREME PACK 500

Weldable and robust membrane with exceptional mechanical strength for low-gradient pitched roofs or arched roofs
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
Robust and durable


Resistant to UV radiation, driving rain and the extreme weather conditions of high mountain regions



Compression-resistant and puncture-proof according to DIN 4426


Ensures a high level of safety during installation



Weldable and bondable


Weldable at all outdoor temperatures and also bondable at temperatures over 5°C

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!

ETA-16/0986



Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.