Conealed Runner 3/4 Self Close Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Conealed Runner 3/4 Self Close Draw Systems

See product details

Available in 5 versions
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
You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing,

Slides run on Delrin rollers allowing for horizontal and vertical guide.
Load capacity of up to 25Kg per set
Vertical slide adjustment +4,5mm
Codes refer to full set including right and left hand slides.