For detailed information, other images and documents, please select individual articles from the following table.
Tyre repair patch, basic
Universally suitable patch for repairing small pinholes on tubeless radial and diagonal tyres.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Secure repairs of pinholes by means of vulcanisation
- Can be used for tubeless radial and diagonal tyres
- No additional reinforcement
The most suitable patch for the relevant damage should be used. The tyres must be removed and checked before being repaired. Country-specific repair standards must be adhered to at all times.
For punctures to radial and diagonal tyres with a hole diameter of up to 8 mm. Can be used for tyres on motorbikes, cars and small trucks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!