For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case
Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm²
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Excellent break resistance
Chipless manufacturing process
Ideal for construction site and assembly applications that do not require high precision
Robust and durable design
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!