TWIST DRILL BITS HSCO DIN338 TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

TWIST DRILL BITS HSCO DIN338 TYPE RN

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000N/mm2 strength and cast iron.

See product details

Available in 25 versions
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
NoticeThe drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.