Twist drill bit assortment HSCo DIN 338 type RN, 73 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN, 73 pieces in system case

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1,200 N/mm² strength and cast iron.
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
Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt