Twist drill bit assortment HSCO DIN 338 type RN 19 pieces
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces - 1
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces - 2
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces - 3
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces - 4
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN 19 pieces

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron. Available in ORSY® system cassette.
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
Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening