HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537K, 3xD short, 4 drill heels, with internal cooling
HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537K, 3xD short, 4 drill heels, with internal cooling - 1
HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537K, 3xD short, 4 drill heels, with internal cooling - 2

For detailed information, other images and documents, please select individual articles from the following table.

HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537K, 3xD short, 4 drill heels, with internal cooling

Solid carbide high performance drill bit with interior cooling channels for universal applications. The special surface treatment results in perfect chip removal. Optimal roundness of the hole through 4 drill heels allows precise alignment of the hole with optimal surface quality. Generation 4.0 sets new standards in machining performance.

See product details

Available in 4 versions