For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit, metal assortment/set 19 pieces Ruko 214214Li HSS-G DIN 338
dia. 1.0 mm to 10.0 mm in 0.5 mm intervals
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
High-performance, ground standard twist drill bit made of high-performance high-speed steel.
The fully ground twist drill bit has precise concentricity. The split point allows this drill bit to centre well and requires low feed force.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!