Twist drill bit HSS DIN 345 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 345 type RN

Affordable, steel morse taper drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron for use in box column drills.

See product details

Available in 25 versions
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
Precise spot drilling without centring, even on curved surfaces


Optimised split point



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable