Twist drill DIN 340 HSS type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill DIN 340 HSS type RN

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.

See product details

Available in 14 versions
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
  • Fast progress and easier work

  • Very good cooling lubricant adhesion as well as a reduced tendency to weld on

  • Vaporised surface

  • Product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze
Notice

When using the twist drill according to DIN 340, prior drilling of a centring bore is recommended.