For detailed information, other images and documents, please select individual articles from the following table.
Twist drill assortment HSS DIN 338, type RN 130°, 91 pieces
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working
Optimised drill-point cross thinning
Precise drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point grinding for precise boreholes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Vaporised surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!