For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 1869 R3 type RN
The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Vapour-plated surface for excellent adhesive properties of cooling lubricants and reduced buildup of material deposits
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short precision drill bit in accordance with DIN 1897 (art. no. 062470…) is ideal for this task.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!