3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 1
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 2
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 3
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 4
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 5
3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 assortment with HSCo SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces

Everything is to hand in the system cassette for fast, comfortable, precise work in almost all materials up to 1,300 N/mm²
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
Advantages of the stepped drill bit tip geometry with extremely uneven pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular holes


  • Precise spot drilling without running off-centre

  • Can be used in almost all materials without tearing or splintering


Very comfortable drilling


  • Significantly faster drilling with less effort compared to conventional HSCo twist drill bits

  • Simple drilling or enlarging of an existing drill hole

  • Also allows angled drilling

  • No rattling or catching, even in thin-walled material

  • Burr-free hole exit


3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Includes bits and bit holder


  • Equipped bit bar with PH, TX and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth

Notice
  • For blind holes, please note the extended drill tip!

  • The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.

  • The use of several cutting edges at the same time enables very fast, comfortable working and a long service life