For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise setting by turning the handle
- Switchover and/or push-through square drive
- Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- Anti-slip 2-component handle
- With calibration certificate
Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
After use, relax spring and set to lowest value.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!