For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KDW with centring plug
Polyamide collar sleeve and hexagon nut, zinc-plated steel. Specially designed for fastening washbasins, wall-hung toilets etc. to hollow walls or supply shafts. With extra-large contact surface
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
- With large contact surface for soft building materials, even at a low cavity depth of just 90 mm
- For fastening washbasins, wall-hung toilets, boilers, load-bearing structures, etc. to hollow walls, service ducts. The centring plug is used to fill the drill hole and to centre the threaded rod.
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!