For detailed information, other images and documents, please select individual articles from the following table.
Toggle anchor W-KD-TB with washer, Hypalon sealing washer and hexagon nut, zinc plated steel
Specially designed for attaching pipes in cavity walls, hollow ceilings and various types of sandwich panel in accordance with VdS regulations
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Stationary water extinguishing systems from M8
- For VdS-compliant fastening of pipes, up to DN 50. Threaded rod secured against unintentional pull-out
- For mounting sprinkler pipes, retaining crossbars, ventilation ducts, suspended mounting, power and lighting rails
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!