Tipmatic unit
Tipmatic unit - 1
Tipmatic unit - 2
Tipmatic unit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic unit

Can be used for Dynapro soft-close full extension
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
  • Mechanical opening system for handle-free fronts

  • Combines Tipmatic function with soft-close damping

  • Tool-free assembly of the Tipmatic soft-close unit

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of the ejection force

  • Front reveal adjustment -1/+3 mm
Notice

The synchronisation rod must be used in order to ensure triggering across the entire front panel by tapping at any point.

Specified dimensions not binding. Subject to technical changes!