Fitting Brass, 10010
Fitting Brass, 10010 - 1
Fitting Brass, 10010 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fitting Brass, 10010

Threaded socket with hexagon and male thread
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
Compliance with drinking water ordinance


  • According to the assessment basis of the Federal Environment Agency

  • of elastomer guidelines

  • of DVGW worksheet W 270

All threads in line with EN ISO 228


  • Cylindrical G thread also called Whitworth thread (CLT)

  • Defined length of thread engagement including after repeated assembly

  • Can be fully screwed in

  • Metallic sealing edge, bonding or soft seal

High load on the material possible


  • Pressure range up to PN 25 bar possible
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight