For detailed information, other images and documents, please select individual articles from the following table.
TIME-SERT® Thread Repair
Each set includes 3 complete tool kits with 20 inserts per kit “10 each of short and long” for a total of 60 inserts.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
TIME-SERT® system is based on a solid steel insert machined from a solid piece of material.
The thin walled insert is press fitted to the workpiece.
TIME-SERT® is able to withstand high continuous strains as well as frequent tightening and undoing of screws.
TIME-SERT® can be used in all metal base materials :-
- Iron metals, e.g. steel, stainless steel and cast iron
- Light metals, e.g. aluminium, titanium, magnesium
- Non-ferrous metals, e.g. brass, bronze, copper, zinc
- High strength and synthetically hardened materials (testing required)
Automotive
- Motorcycles, commercial vehicles, buses, plant vehicles, fork lift trucks.
- Engine spark plug threads, stud bolt threads, engine blocks and heads.
- Servo pumps, alternators, air conditioning units.
- Transmission gearbox covers, mounting brackets.
- Differential stud bolts. Axles mounts, Chassis housings etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!