Thread cutter set NES 12 4 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter set NES 12 4 pieces

For 4-38 mm and 5/32-1 1/2 inch male threads.
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
  • Easy to adjust for any thread diameter and pitch

  • No need to complete calibration work

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 x NES 1A external thread repair tool

  • 1 x NES 2 external thread repair tool

  • 1 x replacement cutting blades (pair) for NES 1A external thread repair tool

  • 1 x spare cutting blades (pair) for the NES 2 external thread repair tool