For detailed information, other images and documents, please select individual articles from the following table.
Thick-film primer filler
Corrosion protection with excellent filling and coverage for metallic surfaces.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Excellent adhesion properties
- Adheres to aluminium, bare and galvanised sheet metal, old paint etc.
- Also adheres in combination with PU and MS polymer sealing compounds
Long-lasting corrosion protection
Quick-drying
Excellent stretching and run-off behaviour
Heat-resistant up to 110°C
Very easy to sand
VOC-compliant
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Can be used on zinc-plated and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. After use, turn the can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional repair of minor unevenness, scratches and sanding marks (spot repair, accident repair work, bodywork repairs, paintwork etc.).
The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Can be painted over after approx. 15 minutes with all common 1-component, 2-component and water-based top-coat paint systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!