For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B
Coreless winding to protect the inside of the tachograph and avoid additional waste
Roll end mark on last 50 cm
Each roll is individually sealed in a special film
Under normal storage conditions, the paper can be read and printed on for 10 years
High level of resistance to:
- Heat
- Moisture
- Light
- Water
- Oil
- Petrol and diesel
- Grease
- Softener
- Alcohol
- Cleaning agents and care products
Benefits of thermal paper from Würth:
- A printing paper for all approved digital tachographs
- Approved by various commercial vehicle manufacturers and monitoring device manufacturers
| Approvals for digital tachographs: | ||
| Siemens VDO | e1: 84 | |
| Actia | e2: 25 30 29 | Smar-Tach STD Smar-Tach STD II Smar-Tach ADR |
| Stoneridge | e5: 0002 | SE 5000 |
| Eskon | e1: 200 | EFAS-3 |
Approvals for digital tachographs:
- Siemens VDO: el:84, DTCO 1381
- Actia: E2:25, 30, 29, Smar-Tach STD, Smar-Tach STD II, Smar-Tach ADR
- Stoneridge: e5:0002, SE5000
- Eskon: el:200, EFAS-3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!