For detailed information, other images and documents, please select individual articles from the following table.
Decking support
For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Features inner drainage, a drainage opening in the base and drainage under the base.
Large head diameter of 170 mm
- Large surface, improved load distribution
- Stable footing
Adjustable height
- Continuously adjustable
- A safety groove prevents unintentional unfastening (adjusting key accessory)
Material
- Resistant to UV, sea salt, chemicals
- Temperatures: -30°C to +90°C
- Material thickness from 3 to 4.5 mm
- Made from recyclable polypropylene copolymer.
Quantity required
For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2
Base supports for outdoor terraces
- Pool surrounds
- Roof terraces
- Balconies and courtyards
- Paths
- Water features
- Underlit flooring
Suitable for: Wood, stone, ceramics, composite materials, metal, fibreglass, etc.
Stands on all stable underfloors, including insulating materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!