The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Barrier grille 0993899305 approved in accordance with RSA21 in longitudinal barrier
- Barrier grille 0993899335 approved in accordance with RSA21
- Foil stuck on one side
- With fixed lamp sockets
- Insertion tube dia. 42 mm made of hot-dip galvanised steel
- Break-proof plastic union bracket
- Central, ergonomic carrying handle
- Does not conduct electricity in accordance with DIN VDE 0681
- Sturdy plastic body with film edge protection
Supplied without bollard base.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!