For detailed information, other images and documents, please select individual articles from the following table.
T-handle hexagon socket ball head set 6 pieces
In sheet steel rack
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Integrated side tip
Effortless tightening and loosening of screw connections.
High-quality blade
Brushed chrome-plated hexagon blade for optimal corrosion protection and long service life.
Multi-component handle comprising solid core and soft casing
Highly non-slip special black plastic ensures maximum torque transfer.
One-piece blade
Resistant even to extremely high stresses.
Can be used as a workbench stand
The sizes 2.5, 3 and 4 mm are without ball head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!